Beli Dewalt Dcd791 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT Cordless Drill BrushlessDeskripsi:Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
- DEWALT Brushless Drill Driveratribut:
- Accessories: 1x Charger, 2x 3.0 Ah Batteries, 1x Tool Box
- Battery Capacity (AH): 3.0
- Battery Type: Li-Ion
- Battery Voltage (V): 18/20 (Max)
- Chuck Capacity (mm): 1.5 - 13
- Max. Drilling in Iron (mm): 13
- Max. Drilling in Wood (mm): 35
- Maximum Torque (Nm): 65 (Hard); 26 (Soft)
- No Load Speed (rpm): 0-450/0-1650
- Reversible: Yes
- Speed Variation: Yes
- DEWALT Cordless Drill Driver Brushless Kit MAXDeskripsi:Dewalt DCD7771D2 20V Brushles Drill Driver Lebih kuat, kompak dan ringan, 20V MAX * DEWALT Cordless Drill / Driver fitur Brushless Teknologi, dan memberikan efisiensi yang lebih besar, yang menjadi lebih daya dan lebih banyak runtimeatribut:
- Type: Brushless Screwdriver Drill
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- DEWALT Cordless Hammer Drill Driver Brushless Kit MAXDeskripsi:Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .atribut:
- Type: Impact screwdriver
- Reversible: Yes
- Speed Variation: Yes
- Battery Capacity (AH): 2
- Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
- Battery Voltage (V): 20
- Bit Holder (inch): 1/2 (13mm)
- Maximum Torque (N m): 65
- No Load Speed (rpm): 0-500/1750
- Punch Speed (lpm): 8500/29750
- DEWALT Cordless Hammer Drill Brushlessatribut:
- Voltage (V): 20
- Chuck Capacity (mm): 1.5-13
- Battery Voltage (V): 20
- Drill on Iron Diameter (mm): 13
- Drill on Wall Diameter (mm): 13
- Drill on Wood Diameter (mm): 30
- Maximum Torque (N m): 26/65
- No Load Speed (rpm): 0-500/1750
- Reversible: Yes
- Speed Variation: Yes
- Stroke Speed (bpm): 0-8500/29750
- Type: Bor Impact Baterai
- DEWALT Cordless Impact Wrench XR Compact KitDeskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- DEWALT Cordless Hammer Drill Compactatribut:
- Chuck Capacity (mm): 10
- Impact Rate (bpm): 0-22500
- Battery Chemistry: XR Li-Ion
- Battery Capacity: 2 pcs x 2.0 Aha
- Battery Voltage (V): 10.8
- Maximum Torque (N m): 30 (Hard/Soft)
- No Load Speed (rpm): 0-400/1500
- DEWALT Cordless Drill Driver XR Compactatribut:
- Battery: XR Li-Ion, 18 V 1.3 Ah
- Battery Voltage (V): 18
- Chuck Capacity (mm): 1.5-13
- Chuck Size: 1/2inch
- Clutch: 16 setting
- Maximum Torque (N m): 42 (hard), 24 (soft)
- No Load Speed (rpm): 0-450/ 1500 r.p.m
- Transmision: 2 speed settings, variable speed and reverse switch for maximum control
- DEWALT Safety/Protection Glasses (Kacamata Safety)Deskripsi:You won't want to take these safety glasses off when the workday is over - their cushioned, rubber temple pads and soft rubber nosepiece make for maximum all day comfort. In addition to being comfortable, the distortion-free lens reduces eye fatigue so you can wear these glasses for hours without making your eyes sore.atribut:
- Item: Safety Glasses
- Eyewear Size: M
- Frame Style: Wraparound
- Gender: Unisex
- Includes Polarized Lens Coating: No
- Lens Material: Polycarbonate
- Photochromatic Lens: No
- DEWALT Brushless Impact DriverDeskripsi:Dewalt DCF850D2A Mesin Obeng Compact Impact yang menggunakan kekuatan baterai XR Lithium-Ion 20 Volt. Dan sudah memiliki 3 lampu LED yang memberikan penerangan di ruang kerja yang remang-remang . 3 kontrol kecepatan sebagai pemicu kecepatan variabel sangat terkontrol dan presisi . Motor tanpa sikat untuk menggerakkan sekrup berdiameter besar .atribut:
- Battery Voltage (V): 20
- Maximum Torque (N m): 205
- DEWALT Gerinda Tangan Kecilatribut:
- Spindle Lock: Yes
- DEWALT Cordless Impact Driver Brushlessatribut:
- Bit Holder Size (inch): 1/4
- Impact Rate (ipm): 0-3200
- LED Light: Yes
- Maximum Torque (N m): 107
- No Load Speed (rpm): 0-2800
- Power: 280 UWO
- DEWALT Cordless Impact Driver XR Compactatribut:
- Driver Size: 1/4 inch
- Output Power: 147 watt
- Battery: XR Li-Ion, 10.8 V 1.3Ah
- Battery Voltage (V): 10
- Impact per minute: 0-3.400 m.p.i
- Maximum Torque (N m): 107
- No Load Speed (rpm): 0-2.450 r.p.m
Daftar Harga Dewalt Dcd791 Terbaru March 2026
| DEWALT Cordless Drill Brushless | Rp1.399.900 |
| DEWALT Brushless Drill Driver | Rp4.899.900 |
| DEWALT Cordless Drill Driver Brushless Kit MAX | Rp3.099.900 |
| DEWALT Cordless Hammer Drill Driver Brushless Kit MAX | Rp2.899.900 |
| DEWALT Battery | Rp469.900 |
| DEWALT Cordless Hammer Drill Brushless | Rp1.499.900 |
| DEWALT Mesin Bor Beton | Rp1.099.900 |
| DEWALT Cordless Impact Wrench XR Compact Kit | Rp4.599.900 |
| DEWALT Cordless Hammer Drill Compact | Rp1.899.900 |
| DEWALT Cordless Drill Driver XR Compact | Rp4.199.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)





























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/DEWALT%20Safety%2FProtection%20Glasses%20(Kacamata%20Safety)/btP107755425-1.jpg)